Workbench w/ Laminate Safety Edge Top, Drawer & Riser, 72inW x 30inD, Gray

  • Mfr # 318724

  • Zoro # G811835560


product price: $697.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
30 in
Material
Steel
Width
72 in
Height
42-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318724
Zoro #
G811835560
UPC #
707022033053
Country of Origin
China

Dimensions

Depth
30 in
Width
72 in
Height
42-3/4 in

Details

Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This Global Industrial workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The white, antistatic 1-1/4in thick top dissipates 5000V static charge in 0.01 sec with a surface resistance of 1010 Ω. It is easy to clean. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch-resistant gray powder coat. This workbench height adjusts in 1-1/2in increments. The bench stringer comes with mounting hardware to assemble legs to the bench top. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.