
Workbench w/ Laminate Safety Edge Top & Power Apron, 72inW x 36inD, Tan
Mfr # 237378LBTN
Zoro # G111865106
product price:Â $789.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Color
Tan
Width
72 in
Depth
36 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237378LBTN
Zoro #
G111865106
UPC #
-
Country of Origin
China
Dimensions
Width
72 in
Depth
36 in
Height
28 to 42 in
Details
Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This electric lab bench includes a pre-wired power apron to provide a convenient power source for electric equipment. These lab benches are used daily in labs throughout the country top quality lab benches are supported by heavy duty 2in square legs made of 14 ga tubular steel. Legs are height adjustable from 28 to 42inH at 2in increments making these benches ideal for schools, factories, and more. 5000 lbs capacity. The weight should be evenly distributed. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker, and 13inL power cord. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. High-pressure laminate plastic top withstands rugged daily use. The base is finished with scratch-resistant tan powder coating. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 15 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.