Workbench w/ Laminate Square Edge Top & 3 Cabinets, 60inW x 30inD, Gray

  • Mfr # 239164

  • Zoro # G311937238


product price: $1,243.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Material
Steel
Height
32 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239164
Zoro #
G311937238
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Width
60 in
Depth
30 in

Details

Color
Gray
Item
Storage Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded cabinet pedestals have recessed handles for a flush, catch free surface. The cabinet has locking doors and an adjustable shelf. The pedestals measure 15-3/4inW x 20inD x 32inH. It has a durable gray powder-coated finish. 1-5/8in thick plastic laminate top. It is easy to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.