Zoro Homepage

Workbench w/ Laminate Square Edge Top & Drawer, 60inW x 36inD, Gray

  • Mfr # 318723

  • Zoro # G011835612


product price: $690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Workbench/Table Assembly
Unassembled
Depth
36 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318723
Zoro #
G011835612
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Width
60 in
Height
30-3/4 to 36-3/4 in

Details

Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This heavy duty workbench is built to give years of dependable performance. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are specially treated to resist rust and finished with durable gray powder coat. This workbench is built for rugged use, yet it is easy to keep clean. The 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. This workbench height adjusts in 1-1/2in increments. The bench stringer comes with mounting hardware to assemble legs to the bench top. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.