Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench w/ Laminate Square Edge Top & Power Apron, 60inW x 30inD, Tan

  • Mfr # 237371LBTN

  • Zoro # G311864657


product price: $566.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Tan
Width
60 in
Height
29-5/8 to 35-5/8 in
Material
Steel
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237371LBTN
Zoro #
G311864657
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Height
29-5/8 to 35-5/8 in
Depth
30 in

Details

Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This electric lab bench includes a pre-wired power apron to provide a convenient power source for electric equipment. These lab benches are used daily in labs throughout the country top quality lab benches are supported by heavy duty 2in square legs made of 14 ga tubular steel. Legs are height adjustable from 28 to 42inH at 2in increments making these benches ideal for schools, factories, and more. 5000 lbs capacity. The weight should be evenly distributed. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker, and 13inL power cord. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. High-pressure laminate plastic top withstands rugged daily use. The base is finished with scratch-resistant tan powder coating. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.