Zoro Homepage

Workbench w/ Laminate Square Edge Top & Riser, 60inW x 30inD, Gray

  • Mfr # 318673

  • Zoro # G811835829


product price: $728.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Depth
30 in
Height
42-3/4 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318673
Zoro #
G811835829
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Height
42-3/4 in
Width
60 in

Details

Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This heavy duty workbench is built to give years of dependable performance. The workbench is built for rugged use, yet it is still easy to keep clean. Its 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. It also has a riser shelf that provides added work space. The riser shelf measures 10-1/2inD x 12inH with a 2inH backstop to prevent items from falling. The workbench height adjusts at 1-1/2in increments. Its 5-3/8inH steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. This workbench has a recessed handle with padlockable hasp for added security lock sold separately. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top. It is easy to assemble. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.