
Workbench w/ Laminate Top, 12 Drawers & 1 Cabinet, 72inW x 24inD, Gray
Mfr # 253773
Zoro # G011937385
product price:Â $1,798.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Depth
24 in
Width
72 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253773
Zoro #
G011937385
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
24 in
Width
72 in
Height
32 in
Details
Color
Gray
Item
Storage Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13inW x 17-3/4inD x 5-1/2inH. The cabinet has a locking door and an adjustable shelf. The pedestals measure 15-3/4inW x 20inD x 32inH and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench has a 1-5/8in thick plastic laminate top. It is easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.