Zoro Homepage

Workbench w/ Laminate Top & Power Apron, 60inW x 30inD, Blue

  • Mfr # 607000BBLL

  • Zoro # G511863726


product price: $632.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Width
60 in
Workbench/Table Assembly
Unassembled
Height
28 to 42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607000BBLL
Zoro #
G511863726
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Height
28 to 42 in
Depth
30 in

Details

Color
Blue
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This long-lasting, high-quality production workbench comes standard with rugged 2in square, 14 ga tubular steel height adjustable legs. The legs adjust from 28in to 42inH at 2in increments, legs come with mounting hardware to attach to the benchtop. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. 1-5/8in thick high-pressure plastic laminate top with a standard square edge. The pre-wired power apron includes 1 USB type A/C outlet and 2 duplex 15A/115V regular outlets, circuit breaker, and 13ftL quick-disconnect power cord for power tools and other electric equipment. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.