
Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72inWx30inD, Gray
Mfr # 239161
Zoro # G111937322
product price:Â $1,871.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Width
72 in
Height
32 in
Workbench/Table Frame Material
Steel
Color
Gray
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239161
Zoro #
G111937322
UPC #
707022025195
Country of Origin
Multiple
Dimensions
Width
72 in
Depth
30 in
Height
32 in
Details
Workbench/Table Frame Material
Steel
Color
Gray
Workbench/Table Assembly
Unassembled
Item
Storage Workbench
Description
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13inW x 17-3/4inD x 5-1/2inH and have weight capacity of 66 lbs per drawer. The cabinet has a locking door and an adjustable shelf. The pedestals measure 15-3/4inW x 20inD x 32inH and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4in thick maple butcher block top. It is easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.