Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench w/ Maple Square Edge Top & 16 Drawers, 72inW x 24inD, Gray

  • Mfr # 253770

  • Zoro # G611919330


product price: $1,904.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Depth
24 in
Height
32 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253770
Zoro #
G611919330
UPC #
707022027106
Country of Origin
Multiple

Dimensions

Depth
24 in
Height
32 in
Width
72 in

Details

Color
Gray
Item
Storage Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13inW x 17-3/4inD x 5-1/2inH. The pedestals measure 15-3/4inW x 20inD x 32inH and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4in thick maple butcher block top. It is easy to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.