Workbench w/ Maple Square Edge Top, 8 Drawers & 1 Cabinet, 60inW x 30inD, Gray

  • Mfr # 239157

  • Zoro # G611937501


product price:  $1,418.39
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Depth
30 in
Height
32 in
Workbench/Table Frame Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239157
Zoro #
G611937501
UPC #
707022025164
Country of Origin
Multiple

Dimensions

Width
60 in
Depth
30 in
Height
32 in

Details

Workbench/Table Frame Material
Steel
Color
Gray
Workbench/Table Assembly
Unassembled
Item
Storage Workbench

Description

This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13inW x 17-3/4inD and have weight capacity of 66 lbs per drawer. It includes eight 5-1/2inH drawers. The cabinet has a locking door and an adjustable shelf. The pedestal measures 15-3/4inW x 20inD x 32inH and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4in thick maple butcher block top. It is easy to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.