
Workbench w/ Maple Square Edge Top & Drawer, 48inW x 30inD, Gray
Mfr # 318691
Zoro # G011835643
product price: $588.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
30-7/8 to 36-7/8 in
Depth
30 in
Width
48 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318691
Zoro #
G011835643
UPC #
-
Country of Origin
Multiple
Dimensions
Height
30-7/8 to 36-7/8 in
Depth
30 in
Width
48 in
Details
Color
Gray
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Integrated drawer under worktop. This solid, rugged workbench stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. The top is finished with a penetrating mineral oil for a durable high quality appearance. The adjustable height bench stringer comes with mounting hardware to assemble legs to the bench top. The legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its legs are finished with scratch-resistant gray powder coat. The workbench height adjusts at 1-1/2in increments. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.