Zoro Homepage

Workbench w/ Maple Square Edge Top & Drawer, 60inW x 30inD, Gray

  • Mfr # 249520

  • Zoro # G111836007


product price: $672.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
60 in
Height
30-7/8 to 36-7/8 in
Workbench/Table Assembly
Unassembled
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249520
Zoro #
G111836007
UPC #
707022029704
Country of Origin
Multiple

Dimensions

Width
60 in
Height
30-7/8 to 36-7/8 in
Depth
30 in

Details

Color
Gray
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This workbench is built to withstand years of heavy use. Square edge, maple butcher block top is kiln dried, electronically glued, sanded to 1-3/4in thickness. The top is finished with a penetrating mineral oil for a durable high quality appearance. The workbench height adjusts at 1-1/2in increments. Its 5-3/8inH steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. This workbench has a recessed handle with padlockable hasp for added security lock sold separately. The front and back of adjustable legs feature removable duplex knockouts for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top. It is easy to assemble. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.