Zoro Homepage

Workbench w/ Maple Square Edge Top & Riser, 48inW x 30inD, Gray

  • Mfr # 318690

  • Zoro # G411835687


product price: $718.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
30 in
Material
Steel
Workbench/Table Assembly
Unassembled
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318690
Zoro #
G411835687
UPC #
707022033039
Country of Origin
Multiple

Dimensions

Depth
30 in
Width
48 in
Height
42-7/8 in

Details

Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Riser kit included. This solid, rugged workbench stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. The top is finished with a penetrating mineral oil for a durable high quality appearance. The adjustable height bench stringer comes with mounting hardware to assemble legs to the bench top. The legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its legs are finished with scratch-resistant gray powder coat. The workbench height adjusts at 1-1/2in increments. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.