Zoro Homepage

Workbench w/ Maple Square Edge Top & Riser, 72inW x 30inD, Gray

  • Mfr # 318661

  • Zoro # G911835767


product price: $922.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
42-7/8 in
Width
72 in
Workbench/Table Assembly
Unassembled
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318661
Zoro #
G911835767
UPC #
707022033657
Country of Origin
Multiple

Dimensions

Height
42-7/8 in
Width
72 in
Depth
30 in

Details

Color
Gray
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Riser kit included. This solid, rugged workbench stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. The top is finished with a penetrating mineral oil for a durable high quality appearance. It also has a riser shelf that provides added work space. The workbench height adjusts at 1-1/2in increments. Its 5-3/8inH steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. It also has a riser shelf that provides added work space. The riser shelf measures 10-1/2inD x 12inH with a 2in backstop to prevent items from falling. This workbench has a recessed handle with padlockable hasp for added security lock sold separately. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top. It is easy to assemble. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.