Zoro Homepage

Workbench w/ Maple Square Edge Top & Riser, 72inW x 36inD, Gray

  • Mfr # 318752

  • Zoro # G511835778


product price: $968.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Material
Steel
Height
42-7/8 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318752
Zoro #
G511835778
UPC #
-
Country of Origin
Multiple

Dimensions

Height
42-7/8 in
Width
72 in
Depth
36 in

Details

Color
Gray
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Riser kit included. This solid, rugged workbench stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. The top is finished with a penetrating mineral oil for a durable high quality appearance. The adjustable height bench stringer comes with mounting hardware to assemble legs to the bench top. The legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its legs are finished with scratch-resistant gray powder coat. The workbench height adjusts at 1-1/2in increments. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.