Workbench w/ Shop Top Square Edge, 7 Drawers & 1 Cabinet, 60inW x 30inD, Gray

  • Mfr # 239176

  • Zoro # G011937125


product price:  $1,419.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Workbench/Table Assembly
Unassembled
Depth
30 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239176
Zoro #
G011937125
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Width
60 in
Height
32 in

Details

Color
Gray
Item
Storage Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13inW x 17-3/4inD. The workbench includes six 5-1/2inH drawers and one 12inH drawer. The cabinet has a locking door and an adjustable shelf. The pedestals measure 15-3/4inW x 20inD x 32inH and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4in thick resin face particle board shop top. It is easy to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.