
Workbench w/ Shop Top Square Edge & Riser, 60inW x 30inD, Gray
Mfr # 318665
Zoro # G611835708
product price: $796.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
42-5/8 in
Width
60 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318665
Zoro #
G611835708
UPC #
-
Country of Origin
China
Dimensions
Height
42-5/8 in
Width
60 in
Depth
30 in
Details
Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Global Industrialfts workbench with 1-1/2in shop top provides a smooth, extra-strong, non-conductive work surface. Its durable tempered hardboard is bonded to a particleboard core built to withstand rugged treatment. The smooth hardwood edges resist moisture and wonftt warp or splinter Riser shelf provides added work space. The riser shelf measures 10-1/2inD x 12inH with a 2inH backstop to prevent items from falling. The workbench height adjusts at 1-1/2in increments. Its 5-3/8inH steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. This workbench has a recessed handle with padlockable hasp for added security lock sold separately. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top. It is easy to assemble. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.