Zoro Homepage

Workbench w/ Shop Top Square Edge & Riser, 60inW x 36inD, Gray

  • Mfr # 318700

  • Zoro # G311835695


product price: $795.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
60 in
Material
Steel
Workbench/Table Assembly
Unassembled
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318700
Zoro #
G311835695
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Height
42-5/8 in
Depth
36 in

Details

Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Global Industrialfts workbench with 1-1/2in shop top provides a smooth, extra-strong, non-conductive work surface. Its durable tempered hardboard is bonded to a particleboard core built to withstand rugged treatment. The smooth hardwood edges resist moisture and wonftt warp or splinter. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top. The workbench height adjusts at 1-1/2in increments. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.