
Workbench w/ Steel Square Edge Top & Drawer, 60inW x 30inD, Gray
Mfr # 318660
Zoro # G411835878
product price:Â $509.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Height
30-7/8 to 36-7/8 in
Width
60 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318660
Zoro #
G411835878
UPC #
707022033015
Country of Origin
China
Dimensions
Height
30-7/8 to 36-7/8 in
Width
60 in
Depth
30 in
Details
Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This workbench features a 1-3/4in thick, 12 ga steel top reinforced with 14 ga end channels for superior strength and durability. The baked enamel finish will not absorb oil and resists rust and cracks. The workbench height adjusts at 1-1/2in increments. Its 5-3/8inH steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. This workbench has a recessed handle with padlockable hasp for added security lock sold separately. It also has a riser shelf that provides added work space. The riser shelf measures 10-1/2inD x 12inH with a 2inH backstop to prevent items from falling. The adjustable height bench stringer comes with mounting hardware to assemble legs to the bench top. The legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its legs are finished with scratch-resistant gray powder coat. It is easy to assemble. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.