Workbench w/ Steel Square Edge Top & Drawer, 72inW x 36inD, Gray

  • Mfr # 318715

  • Zoro # G411835465


product price:  $612.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
30-7/8 to 36-7/8 in
Material
Steel
Workbench/Table Assembly
Unassembled
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318715
Zoro #
G411835465
UPC #
-
Country of Origin
China

Dimensions

Height
30-7/8 to 36-7/8 in
Width
72 in
Depth
36 in

Details

Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This workbench features a 1-3/4in thick, 12 ga steel top reinforced with 14 ga end channels for superior strength and durability. Its gray powder coat finish will not absorb oil and resists rust and cracks. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The steel top comes with mounting hardware to attach the top to the legs. The workbench height adjusts at 1-1/2in increments. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.