Workbench w/ Steel Square Edge Top, Drawer & Riser, 48inW x 30inD, Gray

  • Mfr # 318686

  • Zoro # G511835556


product price:  $538.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Width
48 in
Depth
30 in
Workbench/Table Assembly
Unassembled
Height
42-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318686
Zoro #
G511835556
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
30 in
Height
42-7/8 in

Details

Color
Gray
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This workbench features a 12 ga steel top reinforced with 14 ga end channels for superior strength and durability. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its gray powder coat finish will not absorb oil and resists rust and cracks. 1-3/4inthick. The workbench height adjusts at 1-1/2in increments. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.