Zoro Homepage

Workbench with Flared Leg, 48 x 30in, Maple Butcher Block Square Edge

  • Mfr # 183427

  • Zoro # G111865182


product price: $558.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
48 in
Workbench/Table Assembly
Unassembled
Depth
30 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183427
Zoro #
G111865182
UPC #
707022003049
Country of Origin
Multiple

Dimensions

Width
48 in
Depth
30 in
Height
34 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This solid, rugged workbench stands up to the constant, heavy pounding. The hardwood top is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. Also, the top is finished with penetrating mineral oil for a durable high-quality appearance. A terrific buy in every way. The bench stringer comes with mounting hardware to assemble legs to the benchtop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.