Zoro Homepage

Workbench with Flared Leg, 48 x 36in, Steel Square Edge

  • Mfr # 183402

  • Zoro # G611865378


product price: $417.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
34 in
Width
48 in
Depth
36 in
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183402
Zoro #
G611865378
UPC #
707022002936
Country of Origin
China

Dimensions

Height
34 in
Width
48 in
Depth
36 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This workbench has a 12 ga steel top reinforced with 14 ga end channels for superior strength and durability. The scratch-resistant powder coat finish will not absorb oil and resists rust and cracks. Its 1-3/4in thick steel top comes with mounting hardware to attach the top to the legs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.