Zoro Homepage

Workbench with Flared Leg, 60 x 30in, Laminate Square Edge

  • Mfr # 601420

  • Zoro # G911865511


product price: $530.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
34 in
Width
60 in
Workbench/Table Assembly
Unassembled
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601420
Zoro #
G911865511
UPC #
707022017633
Country of Origin
China

Dimensions

Height
34 in
Width
60 in
Depth
30 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This heavy duty workbench is built to give years of dependable performance. The fixed flared leg workbench has two electrical knockouts located in each 3in wide leg. Its fixed height legs are specially treated to resist rust and finished with durable gray powder coat finish. The workbench is built for rugged use, yet it is easy to keep clean. The 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. The bench stringer comes with mounting hardware to assemble legs to the bench top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.