Zoro Homepage

Workbench with Flared Leg, 72 x 30in, Shop Top Square Edge

  • Mfr # 183444

  • Zoro # G211865471


product price: $553.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
30 in
Material
Steel
Width
72 in
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183444
Zoro #
G211865471
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Width
72 in
Height
34 in

Details

Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This 1-1/2in shop top workbench provides a smooth, extra-strong, non-conductive work surface. The durable tempered hardboard is bonded to a particle board core that is built to withstand rugged treatment. The smooth hardwood edges resist moisture. It wonftt warp or splinter. It is finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.