
Workbench with Flared Leg, 72 x 36in, Maple Butcher Block Safety Edge
Mfr # 183980
Zoro # G311865463
product price: $626.99
/eaKey Features
Color
Gray
Width
72 in
Height
34 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
183980
Zoro #
G311865463
UPC #
707022003506
Country of Origin
Multiple
Dimensions
Width
72 in
Height
34 in
Depth
36 in
Details
Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The legs feature double electrical knockouts and all-welded channel construction. The workbench is finished with scratch-resistant gray powder coat. The 1-3/4in thick maple butcher block top bench provides quality that is functional and attractive. Its solid grain hardwood top is kiln dried, electronically cured and sealed with a mineral oil protectant to create a smooth, strong surface that can take continual pounding and use. The bench stringer comes with mounting hardware to assemble legs to the bench top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.