Zoro Homepage

Workbench with Flared Leg, 72 x 36in, Maple Butcher Block Square Edge

  • Mfr # 183434

  • Zoro # G911865214


product price: $702.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
34 in
Depth
36 in
Workbench/Table Assembly
Unassembled
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183434
Zoro #
G911865214
UPC #
707022003155
Country of Origin
Multiple

Dimensions

Height
34 in
Depth
36 in
Width
72 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This solid, rugged workbench stands up to the constant, heavy pounding. The butcher block is kiln dried, electronically glued, sanded to 1-3/4in thickness. Also, the top is finished with a penetrating mineral oil for a durable high quality appearance. It is a terrific buy in every way. The steel parts finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.