Zoro Homepage

Workbench with Flared Leg, 72 x 36in, Shop Top Square Edge

  • Mfr # 183446

  • Zoro # G411865547


product price: $625.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
36 in
Workbench/Table Assembly
Unassembled
Height
34 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183446
Zoro #
G411865547
UPC #
707022003377
Country of Origin
China

Dimensions

Depth
36 in
Height
34 in
Width
72 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This 1-1/2in shop top workbench provides a smooth, extra-strong, non-conductive work surface. The durable tempered hardboard is bonded to a particle board core built to withstand rugged treatment. The smooth hardwood edges resist moisture. It wonftt warp or splinter. The bench stringer comes with mounting hardware to assemble legs to the benchtop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.