
Workstation Cart, Plastic, 44 in L, 25-1/2 in W, 32-1/2 in H
Mfr # 800343
Zoro # G511863306
product price:Â $449.99
/eaKey Features
Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800343
Zoro #
G511863306
UPC #
-
Country of Origin
China
Dimensions
Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Details
Material
Plastic
Color
Black
Item
Workstation Cart
Assembled/Unassembled
Unassembled
Description
Rugged Industrial Strength plastic stock and utility cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. Cable management opening on back allows cart to be used as a mobile charging station for rechargeable tools. Pegboard end panel prevents heat build-up from electronics. Steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organization hooks sold separately. This high quality cart is virtually maintenance free and perfect for industrial, commercial or office applications. Easy-to-clean structural plastic cart wonftt rust, dent, peel, or chip. Cart features smooth flat top shelf for worksurface or easy loading/unloading of oversized cargo and a 2-5/8in bottom, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 8in pneumatic wheels that provide a smooth ride over rough surfaces. Comfort grip push handle for effortless steering. Color finish: Black. Cart Features: Molded-in tablet holder. Drill/Cup holder. Storage tray. 4 Screw driver holders. 2 Tool/Bag hooks on left and right ends of the handle. Support legs offer 4in spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500lb capacity; 250lb per shelf evenly distributed. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.