
Z-Style 2-Tier 2 Door Digital Wood Locker, 12"Wx 15"D x 76"H, Cherry, Unassembled
Mfr # 290677
Zoro # G222791196
product price:Â $570.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Depth
15 in
Overall Height
76 in
Color
Cherry
Material
Particleboard/Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
290677
Zoro #
G222791196
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
12 in
Overall Depth
15 in
Overall Height
76 in
Details
Color
Cherry
Material
Particleboard/Laminate
Description
Elevate the look & feel of your locker room or changing room with this unassembled 2-tier/2-door Global Industrial Digital Wood Locker. Wood lockers give any space a natural warmth that presents a more comfortable and welcoming tone than standard metal lockers plus they are also quieter when they close. The body of the locker is made of 0.70" (18mm) thick Carb II-compliant particleboard covered in a durable high-pressure laminate with heavy-duty concealed steel hinges, and a digital electronic keypad. This vertical keypad lock is easily programmable and can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.