2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel
Mfr # 40-8275210
Zoro # G3653937
product price:Â $32.35
/eaKey Features
Material of Construction
Stainless steel
Width
3 1/2 in
Height
2 1/2 in
Thickness
3 1/2 in
Includes
Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-8275210
Zoro #
G3653937
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 1/2 in
Height
2 1/2 in
Thickness
3 1/2 in
Overall Height
2 1/2 in
Overall Width
3 1/2 in
Details
Item
Wall Pilaster Bracket
Material of Construction
Stainless steel
Includes
Fasteners
For Use With
Phenolic Partition
Color/Finish
Brushed
Used For
Phenolic Pilaster
For Use On
Phenolic Pilaster
Fastener Type
Theft Resistant
Finish
Brushed
Product Type
Wall Pilaster
Material
Stainless Steel
Hardware Pieces Included
(2) #10-24 x 1/2 in Barrel Nuts, (2) 3/4 in Step Bolts, (2) Stainless Steel One Ear Brackets, (4) #14 x 2-1/2 in Screws, (4) 14/16 x 1-1/2 in Plastic Shields
Compatible Material
Phenolic
Description
Wall Pilaster Bracket, Hardware Pieces Included (2) #10-24 x 1/2 in Barrel Nuts, (2) 3/4 in Step Bolts, (2) Stainless Steel One Ear Brackets, (4) #14 x 2-1/2 in Screws, (4) 14/16 x 1-1/2 in Plastic Shields, Includes Fasteners, Material Stainless Steel, Overall Height 2 1/2 in, Overall Width 3 1/2 in, Product Type Wall Pilaster, Finish Brushed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.