42" x 18" Urinal Screen Toilet Partition, Resin Impregnated Kraft Paper, Folkstone Celesta (Discontinued)
- Mfr # 40-9881800-3300
- Zoro # G6313833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40-9881800-3300
Zoro #
G6313833
UPC #
-
Country of Origin
Multiple
Dimensions
Width
18 in
Height
42 in
Depth
18"
Thickness
1/2 in
Overall Width
18 in
Overall Height
42 in
Dimension
42 in x 18 in x 1/2 in
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Phenolic, Overall Width 18 in, Overall Height 42 in, Thickness 1/2 in, Includes Mounting Hardware Yes, Color Folkstone Celesta, Hardware Pieces Included Stainless Steel Hardware Kit, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Urinal Partition Compartments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.