This item is Discontinued.

Asi Global Partitions 82" x 10" Pilaster Toilet Partition, Phenolic, Folkstone Celesta 40-98871005-3300

82" x 10" Pilaster Toilet Partition, Phenolic, Folkstone Celesta (Discontinued)

  • Mfr # 40-98871005-3300
  • Zoro # G6313377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-98871005-3300
Zoro #
G6313377
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
82 in
Thickness
3/4 in
Dimension
82 in x 10 in x 3/4 in
Overall Width
10 in
Overall Height
82 in

Details

Bathroom Partition Grouping
Bathroom Partition Components
Item
Partition Column
Type
Pilaster
Bathroom Partition Type
Pilaster
Bathroom Partition Material
Phenolic
Partition Color Family
Grays
Color
Folkstone Celesta
Includes Mounting Hardware
Yes
Finish
matte
Material of Construction
Phenolic
Fastener Type
Vandal Resistant
Mounting Type
Floor Anchored Overhead Braced
Includes
Trim Shoe
Inner Core
Resin Impregnated Kraft Paper
Color Family
Gray
Hardware Pieces Included
10 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx
Component Type
Pilaster
Partition Component Type
Column
Product Type
Bathroom Partition Components
Material
Phenolic
Resistance Properties
Vandal Resistant
Inner Core Type
Resin Impregnated Kraft Paper
Partition Finish/Texture
Matte

Description

Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 10 in, Overall Height 82 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Folkstone Celesta, Hardware Pieces Included 10 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.