This item is Discontinued.

No Product Image Available

82" x 12" Pilaster Toilet Partition, Phenolic, Black (Discontinued)

  • Mfr # 40-98871205-2000
  • Zoro # G6313447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-98871205-2000
Zoro #
G6313447
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
82 in
Thickness
3/4 in
Overall Width
12 in
Dimension
82 in x 12 in x 3/4 in
Overall Height
82 in

Details

Item
Partition Column
Type
Pilaster
Material of Construction
Phenolic
Partition Color Family
Blacks
Color
Black
Includes
Trim Shoe
Mounting Type
Floor Anchored Overhead Braced
Fastener Type
Vandal Resistant
Bathroom Partition Material
Phenolic
Includes Mounting Hardware
Yes
Inner Core
Resin Impregnated Kraft Paper
Bathroom Partition Grouping
Bathroom Partition Components
Bathroom Partition Type
Pilaster
Finish
matte
Partition Component Type
Column
Component Type
Pilaster
Material
Phenolic
Resistance Properties
Vandal Resistant
Partition Finish/Texture
Matte
Hardware Pieces Included
12 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx
Color Family
Black
Inner Core Type
Resin Impregnated Kraft Paper
Product Type
Bathroom Partition Components

Description

Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 12 in, Overall Height 82 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included 12 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.