Zoro Homepage
This item is Discontinued.
Global Partitions 82" x 12" Pilaster Toilet Partition, Solid Plastic Polymer 40-90871295-9237

82" x 12" Pilaster Toilet Partition, Solid Plastic Polymer (Discontinued)

  • Mfr # 40-90871295-9237
  • Zoro # G6312241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-90871295-9237
Zoro #
G6312241
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
82 in
Thickness
1 in
Overall Height
82 in
Dimension
82 in x 12 in
Overall Width
12 in

Description

Bathroom Partition Components, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 12 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Trim Shoe, Finish Pebble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.