This item is Discontinued.

Asi Global Partitions 82" x 18" Pilaster Toilet Partition, Phenolic, Graphite Grafix 40-98871805-3020

82" x 18" Pilaster Toilet Partition, Phenolic, Graphite Grafix (Discontinued)

  • Mfr # 40-98871805-3020
  • Zoro # G6313535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-98871805-3020
Zoro #
G6313535
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
82 in
Thickness
3/4 in
Overall Width
18 in
Dimension
82 in x 18 in x 3/4 in
Overall Height
82 in

Details

Item
Partition Column
Bathroom Partition Grouping
Bathroom Partition Components
Type
Pilaster
Bathroom Partition Type
Pilaster
Bathroom Partition Material
Phenolic
Partition Color Family
Grays
Color
Graphite Grafix
Includes Mounting Hardware
Yes
Includes
Trim Shoe
Material of Construction
Phenolic
Fastener Type
Vandal Resistant
Inner Core
Resin Impregnated Kraft Paper
Finish
matte
Mounting Type
Floor Anchored Overhead Braced
Product Type
Bathroom Partition Components
Material
Phenolic
Resistance Properties
Vandal Resistant
Color Family
Gray
Partition Finish/Texture
Matte
Partition Component Type
Column
Component Type
Pilaster
Inner Core Type
Resin Impregnated Kraft Paper
Hardware Pieces Included
18 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx

Description

Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 18 in, Overall Height 82 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Graphite Grafix, Hardware Pieces Included 18 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.