This item is Discontinued.

No Product Image Available

82" x 22" Pilaster Toilet Partition, Baked Enamel Steel (Discontinued)

  • Mfr # 40-91372203-29
  • Zoro # G6311453
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-91372203-29
Zoro #
G6311453
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Height
82 in
Thickness
1 1/4 in
Dimension
82 in x 22 in x 1 1/4 in
Overall Height
82 in
Overall Width
22 in

Details

Item
Partition Column
Bathroom Partition Grouping
Bathroom Partition Components
Type
Pilaster
Bathroom Partition Type
Pilaster
Bathroom Partition Material
Baked Enamel Steel
Partition Color Family
Whites
Color
White
Includes Mounting Hardware
Yes
Fastener Type
Vandal Resistant
Material of Construction
Baked Enamel Steel
Includes
Mounting Hardware, Trim Shoe
Inner Core
Honeycomb
Mounting Hardware Included
Yes
Finish
Smooth Semi Gloss
Mounting Type
Floor Anchored and Overhead Braced
Inner Core Type
Honeycomb
Component Type
Pilaster
Resistance Properties
Vandal Resistant
Color Family
White
Partition Component Type
Column
Material
Baked Enamel Steel
Hardware Pieces Included
22x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit
Product Type
Bathroom Partition Components
Partition Finish/Texture
Semi Gloss

Description

Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 22 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Hardware Pieces Included 22x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.