Zoro Homepage

Pivot Latch, Long Body, Short Arm, Non-Locking, Grey

  • Mfr # PL-LSN-10206-3000-1PK

  • Zoro # G110378744


product price: $22.75
/ea

Key Features

Profile
Rectangle
Works With
RV Compartment Door Lock
Length
1-1/4 in
Material
Diecast Aluminum
Depth (In.)
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-LSN-10206-3000-1PK
Zoro #
G110378744
UPC #
-
Country of Origin
China

Dimensions

Length
1-1/4 in
Depth (In.)
2-3/4 in
Width (In.)
4-3/4 in

Details

Profile
Rectangle
Works With
RV Compartment Door Lock
Material
Diecast Aluminum
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.