
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G356
Mfr # KC-SM-NK-356
Zoro # G110377259
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Cylinder Type
Round
Material
Diecast Zinc/Brass
Overall Depth
1/2 in
Width
1/2 in
For Use With
Global Lock Cylinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC-SM-NK-356
Zoro #
G110377259
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
1/2 in
Width
1/2 in
Length
1 in
Details
Cylinder Type
Round
Material
Diecast Zinc/Brass
For Use With
Global Lock Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.