Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G317

  • Mfr # KC-SNM-NK-317

  • Zoro # G310377073


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Width
1/2 in
For Use With
Global Lock Cylinders
Length
1 in
Cylinder Type
Round
Overall Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-SNM-NK-317
Zoro #
G310377073
UPC #
-
Country of Origin
China

Dimensions

Width
1/2 in
Length
1 in
Overall Depth
1/2 in

Details

For Use With
Global Lock Cylinders
Cylinder Type
Round
Material
Diecast Zinc/Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.