
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G321
Mfr # KC-SNM-NK-321
Zoro # G610377148
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
For Use With
Global Lock Cylinders
Length
1 in
Width
1/2 in
Material
Diecast Zinc/Brass
Cylinder Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC-SNM-NK-321
Zoro #
G610377148
UPC #
-
Country of Origin
China
Dimensions
Length
1 in
Width
1/2 in
Overall Depth
1/2 in
Details
For Use With
Global Lock Cylinders
Material
Diecast Zinc/Brass
Cylinder Type
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.