RV Compartment Door Lock, Slam Style, Chrome, Rotary version, Uses cables or Rods, Keyed to G391

  • Mfr # BLL-50201-PC-1PK

  • Zoro # G010378448


product price:  $39.25
/ea

Key Features

Length
6-1/4 in
Width (In.)
4-3/4 in
Works With
RV Compartment Door Lock
Profile
Rectangle
Material
Diecast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLL-50201-PC-1PK
Zoro #
G010378448
UPC #
-
Country of Origin
China

Dimensions

Length
6-1/4 in
Width (In.)
4-3/4 in
Depth (In.)
2.34 in

Details

Works With
RV Compartment Door Lock
Profile
Rectangle
Material
Diecast Aluminum
Color
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.