Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV KEY, G312, Purple, Precut

  • Mfr # KEY-G312

  • Zoro # G410377485


product price: $3.13
/ea
Sold in multiples of 3 for $9.39

Key Features

Type
Precut
Material
Brass
For Use With
Global Brand Locks
Length (In.)
2 in
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEY-G312
Zoro #
G410377485
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
2 in

Details

Type
Precut
Material
Brass
For Use With
Global Brand Locks
Color
Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.