Shop GLOBAL
See all product information
Create Account
RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G318
- Mfr # CLB-318-118-SS
- Zoro # G410378956
product price:Â
$
10.39
/ea
Key Features
Length
7/8 in
Profile
Round
Width (In.)
3/4 in
Depth (In.)
3/4 in
Material
Diecast Zinc/Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLB-318-118-SS
- Zoro #
- G410378956
- UPC #
- -
- Country of Origin
- China
- Profile
- Round
- Material
- Diecast Zinc/Brass
- Works With
- RV Compartment Door Lock
Dimensions
- Length
- 7/8 in
- Width (In.)
- 3/4 in
- Depth (In.)
- 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.