RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G339
- Mfr # CLB-339-118-SS
- Zoro # G810378327
product price:Â
$
9.99
/ea
Key Features
Depth (In.)
3/4 in
Material
Diecast Zinc/Brass
Profile
Round
Works With
RV Compartment Door Lock
Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLB-339-118-SS
- Zoro #
- G810378327
- UPC #
- -
- Country of Origin
- China
- Material
- Diecast Zinc/Brass
- Profile
- Round
- Works With
- RV Compartment Door Lock
Dimensions
- Depth (In.)
- 3/4 in
- Length
- 7/8 in
- Width (In.)
- 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.