RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G358

  • Mfr # CLB-358-118-SS

  • Zoro # G110378638


product price:  $10.95
/ea

Key Features

Depth (In.)
3/4 in
Profile
Round
Material
Diecast Zinc/Brass
Works With
RV Compartment Door Lock
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB-358-118-SS
Zoro #
G110378638
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
3/4 in
Width (In.)
3/4 in
Length
7/8 in

Details

Profile
Round
Material
Diecast Zinc/Brass
Works With
RV Compartment Door Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.