
RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G356
Mfr # CLB-356-134-SS
Zoro # G810378877
product price:Â $10.49
/eaKey Features
Depth (In.)
3/4 in
Works With
RV Compartment Door Lock
Material
Diecast Zinc/Brass
Profile
Round
Width (In.)
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLB-356-134-SS
Zoro #
G810378877
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
3/4 in
Width (In.)
3/4 in
Length
7/8 in
Details
Works With
RV Compartment Door Lock
Material
Diecast Zinc/Brass
Profile
Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.