
RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G304, Blades not Included
Mfr # CLB-304-138-SS
Zoro # G510378375
product price:Â $9.85
/eaKey Features
Depth (In.)
3/4 in
Width (In.)
3/4 in
Length
7/8 in
Material
Diecast Zinc/Brass
Profile
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLB-304-138-SS
Zoro #
G510378375
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
3/4 in
Width (In.)
3/4 in
Length
7/8 in
Details
Material
Diecast Zinc/Brass
Profile
Round
Works With
RV Compartment Door Lock
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.