RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G352, Blades not Included

  • Mfr # CLB-352-138-SS

  • Zoro # G110378669


product price:  $10.95
/ea

Key Features

Works With
RV Compartment Door Lock
Length
7/8 in
Profile
Round
Depth (In.)
3/4 in
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLB-352-138-SS
Zoro #
G110378669
UPC #
-
Country of Origin
China

Dimensions

Length
7/8 in
Depth (In.)
3/4 in
Width (In.)
3/4 in

Details

Works With
RV Compartment Door Lock
Profile
Round
Material
Diecast Zinc/Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.